text.skipToContent text.skipToNavigation

Ball Valve type 9000

Article number
Operating temperature (°C) -20 °C - +150 °C
Material ball seal Polytetrafluoroethylene (PTFE)
Material ball Brass
Commodity code
Type BSPP thread / G-thread

Specifications

Operating temperature (°C) -20 °C - +150 °C
Material ball seal Polytetrafluoroethylene (PTFE)
Material ball Brass
Commodity code
Type BSPP thread / G-thread

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.