text.skipToContent text.skipToNavigation

ABA Heavy duty hose clamp Robust Stainless steel AISI 430 200-213


Numero articolo
Brand Aba
Material Stainless steel
Material technical AISI 430
Weight per piece (g) 369
Info
  • Material type: band and bridging piece AISI 430 / screw and bolt steel zinc plated.
  • Up to type 40-43 with hexagonal bolt M6x40, WAF 8 mm.
  • Type 43-47 up to type 167-174 with hex socket screw M7x45 or M7x55, WAF 5 mm.
  • Type 174-187 up to type 239-252 with hexagonal bolt M10x80, WAF 17 mm.
    • ABA ROBUST is a heavy-duty hose clamp with rolled-up band edges. It is used primarely for tightening heavy-gauge reinforced hoses.
Commodity code
Confezionato per 5
Solo full box

Specifiche

Brand Aba
Material Stainless steel
Material technical AISI 430
Weight per piece (g) 369
Info
  • Material type: band and bridging piece AISI 430 / screw and bolt steel zinc plated.
  • Up to type 40-43 with hexagonal bolt M6x40, WAF 8 mm.
  • Type 43-47 up to type 167-174 with hex socket screw M7x45 or M7x55, WAF 5 mm.
  • Type 174-187 up to type 239-252 with hexagonal bolt M10x80, WAF 17 mm.
    • ABA ROBUST is a heavy-duty hose clamp with rolled-up band edges. It is used primarely for tightening heavy-gauge reinforced hoses.
Commodity code

Dimensioni

A 30
B 32.5
Clamping range (mm) 200-213
d 8
S 1.25

Numeri di articolo

Numero articolo 43033.200.213
EAN 8715494121910
UBB 500571214807
UNSPSC 31162906
Nr articolo produttore  05911043207

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.