text.skipToContent text.skipToNavigation

1/4 Turn single point spring hook Aluminium 14X190MM

Specifications

Length 190 mm
Brand Fabory
Material Aluminium

Dimensions

B 104
≈ Breaking load (N) 26000
C 46
L (mm) 190
ø 14

Article numbers

Article number 54169.140.190
EAN 4043377305893
UBB 500618017544
UNSPSC 31162602

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.