text.skipToContent text.skipToNavigation

BAHC PATENT 2628GC-200IP

Specificații

Codul mărfurilor

Descriere

Combination pliers developed according to the scientific ERGOTM process ISO 5746 Finish: Chrome plated, anti-corrosion treated Material: High performance alloy steel ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Edges specially designed to cut harder material such as piano wire and spring steel wire Gripping surfaces particularly suited for gripping round and flat material Round shaped jaws give improved accessibility in confined spaces The distance from the joint to the centre of the cutting edges is reduced: giving greater leverage and increased cutting capacity Equipped with a return spring featuring an on/off function IP: Industrial packed

Numerele articolelor

Cod Articol K0160.001.200
EAN 7314150101887
UBB 240102240795
UNSPSC 27112139
Nr. articol producător 2628 GC-200IP
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.