1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4" x 119 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 9x 867/1 Z TORX® BO bits with bore hole: TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 6x 840/1 Z Tamper-proof Hex-Plus BO bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 4x 868/1 Z Square-Plus bits: # 0x25 mm, # 1x25 mm, # 2x25 mm, # 3x25 mm 4x 871/1 TORQ-SET® Mplus bits, 25 mm: 6x25 mm, 8x25 mm, 10x25 mm, 1/4"x25 mm 3x 875/1 TRI-WING® bits, 25 mm: 1x25 mm, 2x25 mm, 3x25 mm 4x 857/1 Z Spanner bits: 4x25 mm, 6x25 mm, 8x25 mm, 10x25 mm 1x 9478 Kraftform Kompakt 70/71 Textile box, empty: 160 x 95 x 65 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm 32-piece set with 816 R Kraftform bitholding screwdriver with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working. Rapidaptor universal holder with strong permanent magnet, which even holds big and heavy screws. Throw in the 30 bits and the user is equipped for almost every application. In a robust textile box; compatible with Wera 2go.