text.skipToContent text.skipToNavigation

Wera Bit-Check 12 Diamond 1 SB, 12 pieces


1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 3x 851/1 BDC bits: PH 1x25 mm, 2x PH 2x25 mm 3x 855/1 BDC bits: PZ 1x25 mm, 2x PZ 2x25 mm 5x 867/1 BDC TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm Bits with tiny diamond particles on the bit tip. This ensures a secure fit in the screw head, reduces the contact pressure required and lowers the risk of slipping. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Referência 5I682368
Embalagem Caixa de plástico
Proteção de isolamento 1000 V Não
Número de bits PH (cruzeta) 3
Número de bits PZ (cruzeta) 3
Número de bits Torx 5
Embalado por 1

Especificações

Embalagem Caixa de plástico
Proteção de isolamento 1000 V Não
Número de bits PH (cruzeta) 3
Número de bits PZ (cruzeta) 3
Número de bits Torx 5
Número de bits ranhura 0
Número de bits total 11
Com suporte magnético Sim
Número de bits sextavado interior 0
Número de bits TriWing 0
Número de bits dois furos 0
Com roquete de bits Não
Número de bits quadrado interior (Robertson) 0
Com punho Não
Marca Wera
Peso por peça (g) 120
Código pautal

Descrição

  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 3x 851/1 BDC bits: PH 1x25 mm, 2x PH 2x25 mm
  • 3x 855/1 BDC bits: PZ 1x25 mm, 2x PZ 2x25 mm
  • 5x 867/1 BDC TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

Bits with tiny diamond particles on the bit tip. This ensures a secure fit in the screw head, reduces the contact pressure required and lowers the risk of slipping. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Números do artigo

Referência 5I682368
EAN 4013288213976
UBB 500711327865
UNSPSC 27110000
Artigo do fabricante nr 05136392001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.