text.skipToContent text.skipToNavigation

Wera Bit-Check 12 BiTorsion 1 SB, 12 pieces


1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 3x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm 3x 855/1 BTZ bits: PZ 1x25 mm, 2x PZ 2x25 mm 5x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 25x25 mm, TX 30x25 mm, TX 20x25 mm Tough-absorbing bits for universal use. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Offer the best possible service life with the appropriate holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Referência 0L124686
Embalagem Caixa de plástico
Proteção de isolamento 1000 V Não
Número de bits PH (cruzeta) 3
Número de bits PZ (cruzeta) 3
Número de bits Torx 5
Embalado por 1

Especificações

Embalagem Caixa de plástico
Proteção de isolamento 1000 V Não
Número de bits PH (cruzeta) 3
Número de bits PZ (cruzeta) 3
Número de bits Torx 5
Número de bits ranhura 0
Número de bits total 11
Com suporte magnético Sim
Número de bits sextavado interior 0
Número de bits TriWing 0
Número de bits dois furos 0
Com roquete de bits Não
Número de bits quadrado interior (Robertson) 0
Com punho Não
Marca Wera
Peso por peça (g) 120
Código pautal

Descrição

  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 3x 851/1 BTZ bits: PH 1x25 mm, 2x PH 2x25 mm
  • 3x 855/1 BTZ bits: PZ 1x25 mm, 2x PZ 2x25 mm
  • 5x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 25x25 mm, TX 30x25 mm, TX 20x25 mm

Tough-absorbing bits for universal use. BiTorsion bits with a torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Offer the best possible service life with the appropriate holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3. For insertion in the power screwdriver or into the chuck of the power drill. The multi-component Bit-Check is convincing on account of its low weight and the maximum possible degree of compactness. In this respect, the soft material in the lower section of the Bit-Check ensures that the bits are securely held whilst being simple to remove at the same time. The profile and size of the bits are easy to recognise thanks to the Wera Take it easy Tool Finder with its colour coding and clearly visible imprint.

Números do artigo

Referência 0L124686
EAN 4013288213969
UBB 500711327600
UNSPSC 27110000
Artigo do fabricante nr 05136385001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.