Brocas
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
Furar
Brocas
8V088604
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
Swiss Tech Broca DIN 338 HSS TiN (Tip) 6,10MM
Adiconar catálogo
Previous
Next
Especificações e padrões
Downloads
Produtos relacionados
Descrição
HSS Straight Shank TiN Tipped Jobber Drills - Metric. Metric Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.
Números do artigo
Referência
8V088604
EAN
5036140198333
UBB
500649890364
UNSPSC
23241639
Artigo do fabricante nr
SWT1255061A