text.skipToContent text.skipToNavigation

Hexagon nut with flange DIN 6923 Steel Zinc flake 10


Article number
Diameter
Show all diameters
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake
Packed per 250
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake
Thread Metric thread
Weight per piece (g) 7.15
Commodity code

Standards

DIN 6923
NF E25-406
ISO 4161

Article numbers

Article number 69230.080.001
EAN 8715493093720
UBB 500731068465
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.