text.skipToContent text.skipToNavigation

fischer High performance anchor FH II 18/25 B with threaded bolt


Article number
Wrench width (mm) 19
Length (m) 140
Thread size (metric) 12
Drill hole diameter (mm) 18
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Packed per 20
Full Box only

Specifications

Wrench width (mm) 19
Length (m) 140
Thread size (metric) 12
Drill hole diameter (mm) 18
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Effective anchorage depth (mm) 80
Number of nuts 1
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 25
With collar No
Anchor model External thread
Brand Fischer
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Thread Metric thread
Type no. FH II-B
Weight per piece (g) 227.135
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Dimensions

d-D M12
do 18
hef 80
kN 11.9
L (mm) 135
Min. td 130
Ring ø 30
s 19
tfix 25
Type FH II 18/25 B

Article numbers

Article number 63421.180.025
EAN 4006209487792
UBB 500504417949
UNSPSC 31162101
Manufacturer article nr  48779

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.