text.skipToContent text.skipToNavigation

LINDAPTER Packing type P2 long Cast iron Zinc plated P2 long M16


These packing pieces are compatible with the Types LR and D2 fixings and are used to increase the clamping range to suit a range of flange thicknesses.

Article number
Brand Lindapter
Material Cast iron
Surface treatment Zinc plated
Type no. P2 long
Weight per piece (g) 120
Packed per 50
Full Box only

Specifications

Brand Lindapter
Material Cast iron
Surface treatment Zinc plated
Type no. P2 long
Weight per piece (g) 120
Info
  • Suitable for steelwork fixings Type D2 and LR.P2 long
Commodity code

Description

These packing pieces are compatible with the Types LR and D2 fixings and are used to increase the clamping range to suit a range of flange thicknesses.

Article numbers

Article number 61650.160.001
EAN 8715492880857
UBB 950373032115
UNSPSC 31162905
Manufacturer article nr  P2L16

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.