text.skipToContent text.skipToNavigation

LINDAPTER Clipped washer type AFCW Steel Hot dip galvanized AFCW M20


Packing pieces are used to increase the clamping range to suit a range of flange thicknesses. The Type AF is available with two different tail lengths (short and medium) and the correct combination of packing pieces should be used, see the table at the bottom of the page.

Article number
Brand Lindapter
Material Steel
Surface treatment Hot dip galvanized
Type no. AF/CW
Weight per piece (g) 33
Packed per 100
Full Box only

Specifications

Brand Lindapter
Material Steel
Surface treatment Hot dip galvanized
Type no. AF/CW
Weight per piece (g) 33
Info
  • Suitable for high friction clamps Type AF and Type AAF.AFCW
Commodity code

Description

Packing pieces are used to increase the clamping range to suit a range of flange thicknesses. The Type AF is available with two different tail lengths (short and medium) and the correct combination of packing pieces should be used, see the table at the bottom of the page.

Article numbers

Article number 61430.200.001
EAN 8715492880499
UBB 950373250402
UNSPSC 31162905
Manufacturer article nr  AF20CW

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.