text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Stainless steel A2 70 M8X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Threaded pitch (P) 1.25
Brand Fabory
Class 70
Material Stainless steel
Material technical A2
Packed per 50
Full Box only

Specifications

Diameter M8
Length 35 mm
Threaded pitch (P) 1.25
Brand Fabory
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 19
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 35
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Standards

BS ≈4933
NEN ≈303
ISO ≈8677
DIN 603

Article numbers

Article number 51500.080.035
EAN 8715492293701
UBB 951351699289
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.