text.skipToContent text.skipToNavigation

MaxxFast Anchor bolt ThruFast Stainless steel A2 8X90


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Maxxfast
Material Stainless steel
Thread Metric thread
Weight per piece (g) 34.15
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Length 90 mm
Brand Maxxfast
Material Stainless steel
Thread Metric thread
Weight per piece (g) 34.15
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Commodity code

Dimensions

Ccr, N 72
d-D M8
df 9
D (mm) 8
do 8
h (nom.) 59.5
h1 65
hef 48
L (mm) 90
Nrec 5.71
Ring ø 16
s 13
Scr, N 144
tfix(max.) 20
Tinst 20

Article numbers

Article number 30552.080.090
EAN 8715494323246
UBB 500577355455
UNSPSC 31162101

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.