text.skipToContent text.skipToNavigation

MaxxFast ThruMaxx - Through Bolt Anchor, Steel Zinc Plated, ETA – Opt. 7 Certified 6X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Maxxfast
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter 6 mm
Length 80 mm
Brand Maxxfast
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 18.278
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.ETA-7
Commodity code

Dimensions

Ccr, N 60
d-D M6
df 7
D (mm) 6
do 6
h (nom.) 49.5
h1 55
hef 40
L (mm) 80
Nrec 3.93
Ring ø 12
s 10
Scr, N 120
tfix(max.) 22
Tinst 7

Article numbers

Article number 30551.060.080
EAN 8715494322966
UBB 500577352635
UNSPSC 31162101

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.