text.skipToContent text.skipToNavigation

MaxxFast Anchor bolt ThruFast Steel Zinc plated 10X120


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Maxxfast
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 72.4
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Length 120 mm
Brand Maxxfast
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 72.4
Info
  • Full boxes only.
    • do = Nominal diameter of drill bit
    • s = Width across flats
    • ring ø = Washer diameter
    • df = Diameter of clearance hole in the fixture
    • h1 = Recommended drilling depth
    • h(nom) = Minimum hole depth
    • hef = Effective anchorage depth
    • Scr,N = Spacing characteristic
    • Ccr,N = Edge distance characteristic
    • tfix(max) = Grip range
    • Tinst = Tightening torque in Nm
    • Nrec = Recommended load in kN
    • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Commodity code

Dimensions

Ccr, N 83
d-D M10
df 12
D (mm) 10
do 10
h (nom.) 66.5
h1 75
hef 55
L (mm) 120
Nrec 6.35
Ring ø 20
s 17
Scr, N 165
tfix(max.) 40
Tinst 35

Article numbers

Article number 30550.100.120
EAN 8715494322805
UBB 500577351074
UNSPSC 31162101

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.