Burrs
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
Milling
Burrs
1O693221
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
Dormer Rotary Burr Oval 10mm 6mm Dia HM 6mm Shank Bright Double Cut 50mm
Add to catalogue
Previous
Next
Article number
1O693221
Head form
Oval
Total length (mm)
50
Shaft diameter (mm)
6
Working length (mm)
10
With shaft
Yes
Diameter cutter (mm)
6
Head form according to DIN 8032
TRE
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Head form
Oval
Total length (mm)
50
Shaft diameter (mm)
6
Working length (mm)
10
With shaft
Yes
Diameter cutter (mm)
6
Head form according to DIN 8032
TRE
Brand
Dormer
Weight per piece (g)
21.4
Commodity code
View
Model
P809
Type
Rotary Burr
Download as PDF
Print
Article numbers
Article number
1O693221
EAN
7320760687789
UBB
500632434436
UNSPSC
23251706
Manufacturer article nr
P8096.0X6.0
Download as PDF
Print
For this product there are no documents available to download.