text.skipToContent text.skipToNavigation

Hexagon socket set screw with knurled cup point DIN ≈916 Steel Plain 45H M8X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 20 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 5.4
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dv 5
L (mm) 20
P 1.25
s 4
t (min.) 3

Standards

ASME ≈B18.3.6M
BS ≈4168-5
DIN ≈916
NF ≈E27-183
NEN ≈2343
ISO ≈4029

Article numbers

Article number 07890.080.020
EAN 8715492167019
UBB 952351410255
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.