text.skipToContent text.skipToNavigation

Hexagon socket low head cap screw DIN 7984 Steel Plain 08.8 M8X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Length 16 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 9.25
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 22
d-D M8
dk 13
Full thread if L ≤ 30
k 5
L (mm) 16
P 1.25
s 5

Standards

DIN 7984

Article numbers

Article number 07080.080.016
EAN 8715492062048
UBB 950351427105
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.