text.skipToContent text.skipToNavigation
Datorita zilelor libere legale din HU (20-21 august), comenzile plasate in data de 19.08.2026 se vor livra in 24.08.2026
HeaderImage-Lubrinox

About
Lubrinox

Lubrication is no longer necessary. Lubrinox finally puts an end to seizing! Lubrinox is the only fastening solution with a high-end lubricating coating. Fasten stainless steel bolts and nuts faster than ever, with or without an extra locking agent. This saves you time, money, energy and materials, while the quality of the connection is guaranteed, especially when you combine a Lubrinox bolt and a Lubrinox nut! You won't find this much built-in security anywhere else.

Prevents Cold Welding

The superior coating on Lubrinox prevents seizing. Gone are the awkward and dangerous situations caused by bolts and nuts that no longer loosen or break.

Clean & Dry

Installation with Lubrinox is clean and dry. The coating keeps your hands and tools hygienic. It does not stain and does not attract dirt.

Saving Time & Money

Lubrinox helps to save considerable assembly time, as loose lubricants are no longer necessary. Disassembly is just as smooth.
Lubrinox Lubricated Fasteners

Locking Agent Applicable

Lubrinox works perfectly in combination with a threadlocker. That makes Lubrinox the only stainless steel fastener range with a lubrication coating that can be used with and without locking.

Food-Grade Compliant

Lubrinox is food-grade compliant, making it a perfect choice for machine manufacturers in the food industry.

Delivery from stock

Lubrinox fasteners are available from stock. Order quickly and easily at fabory.com. 

The new standard in every industry

Lubrinox is the perfect alternative for anyone who works with stainless steel fasteners. Whether you are active in the food industry, mechanical engineering or petrochemicals, with Lubrinox you save time, money, energy and materials.

Masters in Fasteners

Lubrinox is an innovation from Fabory and is therefore always supplied with all the trusted added value and services. With technical advice and logistical support, we ensure that your processes always continue, smoother than ever from now on.

The ideal combination

Lubrinox as standard is available in both bolts and nuts. Do you opt for maximum security? Then combine a Lubrinox bolt with a Lubrinox nut. Lubrinox nuts can also be ordered directly from stock at Fabory.com.

 
 
“
"In the design of our machines, we look at where we can make processes even more efficient for customers. A timely delivery of high-quality fasteners helps enormously in this regard. For us, the biggest reason for using Lubrinox is time savings and efficiency gains. Thanks to Lubrinox, we don't have to buy lubricants and apply them manually" ." 
Juriaan van der Sluijs
Senior Tactical Buyer at Viscon

Lubrinox
Bestsellers

DIN 933

DIN 933 A2 70

Hex Head Bolt

View product

din934

DIN 934 A2

Hex Nut

View product

DIN 912

DIN 912 A2

Hexagon Socket Cap Screw

View product

ISO 10642

ISO 10642 A2

Hexagon Countersunk Socket Cap Screw

View product

Lubrinox Installation

Frequently Asked Questions about Lubrinox

  • What is galling or seizing?
  • What if I need a Lubrinox product that is not on fabory.com?
  • Must Lubrinox bolts be used in combination with Lubrinox nuts?
  • Is Lubrinox product quality traceable?
  • Do I need to change tightening torques when I use Lubrinox?
Do not close this page. This message will disappear, when the page is fully loaded.