text.skipToContent text.skipToNavigation

ULTIMATECUT Foret hélicoïdal DIN 338 Type FLOWSTEP® HSS-G

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank. With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes. The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision. Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Numéro d'article
Système d'enregistrement Arbre de roue cylindrique
Adapté à l'acier inoxydable Non
Adapté au plastique Oui
Adapté à l'acier Oui
Adapté au béton Non

Spécifications

Système d'enregistrement Arbre de roue cylindrique
Adapté à l'acier inoxydable Non
Adapté au plastique Oui
Adapté à l'acier Oui
Adapté au béton Non
Adapté à la céramique Non
Adapté à la fonte Non
Adapté au bois Oui
Adapté aux métaux non ferreux Oui
Adapté à la pierre Non
Adapté au verre Oui
Arbre de roue à extrémité plate Non
Convient pour le réalésage Non
Avec canal de refroidissement Non
Convient au carrelage Non
Foret hélicoïdal Oui
Marque Ruko

La description

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank.
With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes.
The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision.
Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.