text.skipToContent text.skipToNavigation
En raison du jour de l’Ascension, notre entrepôt central sera fermé les jeudi 14 mai et vendredi 15 mai. Nous vous recommandons de passer vos commandes à l’avance afin de garantir une livraison dans les délais.

Bahco Lime aiguille diamantée de précision, sans manche, 140/160 mm


Used for finishing on material where the hardness makes conventional files ineffective.Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite.Shapes match the corresponding conventional needle files.2-306 - two convex surfaces of different radii, tapering to a point.2-307 - round, tapering to a point.2-308 - conical, edges and surfaces taper to a point, uncut back.Files are covered with diamond grit (D 126) and are supplied in individual plastic pouches.Single pack

Numéro d'article 7O580434
Marque Bahco
Poids par pièce (g) 10
Code Douanier
Emballé par 1

Spécifications

Marque Bahco
Poids par pièce (g) 10
Code Douanier

La description

Used for finishing on material where the hardness makes conventional files ineffective.Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite.Shapes match the corresponding conventional needle files.2-306 - two convex surfaces of different radii, tapering to a point.2-307 - round, tapering to a point.2-308 - conical, edges and surfaces taper to a point, uncut back.Files are covered with diamond grit (D 126) and are supplied in individual plastic pouches.Single pack

Numéros d'articles

Numéro d'article 7O580434
EAN 7311518189235
UBB 500659089444
UNSPSC 27110000
N° Article du fabricant 2-307-14-D-1P
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.