text.skipToContent text.skipToNavigation

Bahco Lime aiguille diamantée de précision, sans manche, 140/160 mm


Used for finishing on material where the hardness makes conventional files ineffective.Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite.Shapes match the corresponding conventional needle files.2-306 - two convex surfaces of different radii, tapering to a point.2-307 - round, tapering to a point.2-308 - conical, edges and surfaces taper to a point, uncut back.Files are covered with diamond grit (D 126) and are supplied in individual plastic pouches.Single pack

Emballé par 1

La description

Used for finishing on material where the hardness makes conventional files ineffective.Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite.Shapes match the corresponding conventional needle files.2-306 - two convex surfaces of different radii, tapering to a point.2-307 - round, tapering to a point.2-308 - conical, edges and surfaces taper to a point, uncut back.Files are covered with diamond grit (D 126) and are supplied in individual plastic pouches.Single pack

Numéros d'articles

Numéro d'article 9C036239
EAN 7311518189259
UBB 500659089857
UNSPSC 27110000
N° Article du fabricant 2-308-14-D-1P
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.