text.skipToContent text.skipToNavigation

Zinc plated 4,0X9,5MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Mandrel material Steel
Brand Fabory
Head shape Mushroom head
Material body/mandrel Steel / Steel
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter 4 mm
Length 10 mm
Mandrel material Steel
Brand Fabory
Head shape Mushroom head
Material body/mandrel Steel / Steel
Surface treatment Zinc plated
Weight per piece (g) 2.6
Info
  • Structural blind rivets combine high tensile- and shear strength with good hole filling capacity that compensates oversized, slotted or misaligned holes.
  • These rivets are vibration resistant and feature permanent mandrel retention, which avoids rattling.
  • The large back side bearing area provides good spreading of the clamping load.
Commodity code

Dimensions

D (mm) 4
Drill ø 4.1
Grip range (min. - max.) 3.00 - 5.00
k (max.) 1.6
L (mm) 10
ø dk (max.) 8.3

Article numbers

Article number 34320.040.010
EAN 8715494189354
UBB 500619842791
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.