text.skipToContent text.skipToNavigation

Zinc plated 4,0X12,5MM

Specifications

Diameter 4 mm
Length 12 mm
Mandrel material Steel
Brand Fabory
Head shape Mushroom head
Material body/mandrel Steel / Steel
Surface treatment Zinc plated
Weight per piece (g) 2.78
Info
  • Structural blind rivets combine high tensile- and shear strength with good hole filling capacity that compensates oversized, slotted or misaligned holes.
  • These rivets are vibration resistant and feature permanent mandrel retention, which avoids rattling.
  • The large back side bearing area provides good spreading of the clamping load.
Commodity code

Dimensions

D (mm) 4
Drill ø 4.1
k (max.) 1.5
L (mm) 12
ø dk 8

Article numbers

Article number 34320.040.012
EAN 8715494189361
UBB 500619842874
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.