text.skipToContent text.skipToNavigation

Yokota Screwdriver with hammermechanism


Article number YD-5AYOK
Diameter
Machine weight (kg) 0.85
Max. operation pressure (bar) 6.3
Sound power level 102
Tool insertion 1/4 inch
Idle rotational speed (1/min) 10000
Vibrations (m/s²) 6.1
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.85
Max. operation pressure (bar) 6.3
Sound power level 102
Tool insertion 1/4 inch
Idle rotational speed (1/min) 10000
Vibrations (m/s²) 6.1
Size bit insertion 1/4
Device side air inlet Other
Max. loosening torque (Nm) 15.5
Max. tightening torque (Nm) 15.5
Max. sound pressure level 91
Max. thread size (metric) 6
Required air volume 3.2
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 937.125
Commodity code
Type Recht

Article numbers

Article number YD-5AYOK
EAN 8717981106479
UBB 500619097487
UNSPSC 27111701
Manufacturer article nr  YD-5A
Do not close this page. This message will disappear, when the page is fully loaded.