text.skipToContent text.skipToNavigation

Yokota Screwdriver with hammermechanism


This Yokota screwdriver is developed for assembly in wood-working and furniture-industry. It has a 2-hammer clutch for powerfull operation. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable in 4 positions * Exhaust through isolated grip, with silencer * Free of reaction forces

Article number YD-40PZYOK
Diameter
Machine weight (kg) 0.52
Max. operation pressure (bar) 6.3
Sound power level 100
Tool insertion 1/4 inch
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.52
Max. operation pressure (bar) 6.3
Sound power level 100
Tool insertion 1/4 inch
Idle rotational speed (1/min) 14000
Vibrations (m/s²) 3.7
Size bit insertion 1/4
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 15
Max. tightening torque (Nm) 15
Max. sound pressure level 89
Max. thread size (metric) 4
Required air volume 1.6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 573.3
Commodity code
Type Pistool

Description

This Yokota screwdriver is developed for assembly in wood-working and furniture-industry. It has a 2-hammer clutch for powerfull operation. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Power adjustable in 4 positions * Exhaust through isolated grip, with silencer * Free of reaction forces

Article numbers

Article number YD-40PZYOK
EAN 8717981106462
UBB 500619097222
UNSPSC 27111701
Manufacturer article nr  YD-40PZ
Do not close this page. This message will disappear, when the page is fully loaded.