text.skipToContent text.skipToNavigation

Yokota Hog Ringer Extended Nose


Article number YHR-33LYOK
Diameter
Weight 1500
Max. operation pressure (bar) 6.3
Push force (N) 0.6
Vibrations (m/s²) 1.66
Device side air inlet PT 1/4
Max. sound pressure level 79
Packed per 1

Specifications

Diameter 6.5 mm
Weight 1500
Max. operation pressure (bar) 6.3
Push force (N) 0.6
Vibrations (m/s²) 1.66
Device side air inlet PT 1/4
Max. sound pressure level 79
Brand Yokota
Thickness 7
Weight per piece (g) 1500
Commodity code
Model 316
Type BH_NF_inh_03_EN

Article numbers

Article number YHR-33LYOK
EAN 8717981119028
UBB 500619100687
UNSPSC 26141806
Manufacturer article nr  YHR-33L
Do not close this page. This message will disappear, when the page is fully loaded.