text.skipToContent text.skipToNavigation

Yokota Angle Grinder 180mmx22mm


This angled grinder by Yokota is used for grinding and cutting. Very high quality level. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Vibrationreduced deadhandle

Article number E2023.000.130
Diameter
Rotational speed (1/min) 8500
Machine weight (kg) 2.9
Max. operation pressure (bar) 6.3
Sound power level 96
Packed per 1

Specifications

Diameter 13 mm
Rotational speed (1/min) 8500
Machine weight (kg) 2.9
Max. operation pressure (bar) 6.3
Sound power level 96
Tool insertion 5/8 inch
Max. disc diameter (mm) 180
Vibrations (m/s²) 2.7
Device side air inlet Other
Max. sound pressure level 85
Required air volume 16.7
Thread size 5/8
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Wattage 1.12
Weight per piece (g) 2900
Commodity code
Type Angle Grinder

Description

This angled grinder by Yokota is used for grinding and cutting. Very high quality level. The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced * Vibrationreduced deadhandle

Article numbers

Article number E2023.000.130
EAN 8717981000098
UBB 500504316133
UNSPSC 27112749
Manufacturer article nr  G-70EF
Do not close this page. This message will disappear, when the page is fully loaded.