text.skipToContent text.skipToNavigation

YOKO IMPULSE WRENCH YLTX70A


Article number 3M167863
Diameter
Machine weight (kg) 1.01
Max. operation pressure (bar) 6.3
Idle rotational speed (1/min) 6800
Vibrations (m/s²) < 2.5
Max. tightening torque (Nm) 13
Max. sound pressure level 74
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 1.01
Max. operation pressure (bar) 6.3
Idle rotational speed (1/min) 6800
Vibrations (m/s²) < 2.5
Max. tightening torque (Nm) 13
Max. sound pressure level 74
Max. thread size (metric) 6
Required air volume 6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1100
Commodity code

Article numbers

Article number 3M167863
EAN 8717981356232
UBB 500581782165
UNSPSC 42272202
Manufacturer article nr  YLTX70A
Do not close this page. This message will disappear, when the page is fully loaded.