text.skipToContent text.skipToNavigation

YOKO IMPULSE WRENCH YLTX50A


Article number 4U790719
Diameter
Machine weight (kg) 0.95
Max. operation pressure (bar) 6.3
Idle rotational speed (1/min) 4300
Vibrations (m/s²) < 2.5
Max. tightening torque (Nm) 4.5
Max. sound pressure level 70
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.95
Max. operation pressure (bar) 6.3
Idle rotational speed (1/min) 4300
Vibrations (m/s²) < 2.5
Max. tightening torque (Nm) 4.5
Max. sound pressure level 70
Max. thread size (metric) 5
Required air volume 4.2
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1108
Commodity code

Article numbers

Article number 4U790719
EAN 8717981356195
UBB 500582267596
UNSPSC 42272202
Manufacturer article nr  YLTX50A
Do not close this page. This message will disappear, when the page is fully loaded.