text.skipToContent text.skipToNavigation

YOKO BATTERY IMPULSE TOOL YZ-T800E


YOKOTA YZ-T battery impulse wrenches with shut-off are powerful, very accurate and most important, have no kick-back. The very compact design offers great accessibility to the joint. Tightening bolts with torque levels up to 35 Nm with very high speed and remarkably low reaction forces. Adjusting the tool settings for the specific bolted joint is done by Programming Console PC-2F and cable CC-1. Auditory and visual feedback on the result of the screwing process. Characteristics: • With built-in retention in the square drive • No kickback • High speed fastening • Hybrid technology • DC drive brushless motor Delivered inclusive battery but without charger.

Article number 9W293354
Brand Yokota
Weight per piece (g) 1540
Commodity code
Packed per 1

Specifications

Brand Yokota
Weight per piece (g) 1540
Commodity code

Description

YOKOTA YZ-T battery impulse wrenches with shut-off are powerful, very accurate and most important, have no kick-back. The very compact design offers great accessibility to the joint. Tightening bolts with torque levels up to 35 Nm with very high speed and remarkably low reaction forces. Adjusting the tool settings for the specific bolted joint is done by Programming Console PC-2F and cable CC-1. Auditory and visual feedback on the result of the screwing process. Characteristics: • With built-in retention in the square drive • No kickback • High speed fastening • Hybrid technology • DC drive brushless motor Delivered inclusive battery but without charger.

Article numbers

Article number 9W293354
EAN 8717981391875
UBB 500583969828
UNSPSC 27112700
Manufacturer article nr  YZ-T800E
Do not close this page. This message will disappear, when the page is fully loaded.