text.skipToContent text.skipToNavigation

YOKO BATTERY IMPULSE TOOL YZ-T800A


YOKOTA YZ-T battery impulse wrenches with shut-off are powerful, very accurate and most important, have no kick-back. The very compact design offers great accessibility to the joint. Tightening bolts with torque levels up to 30 Nm with very high speed and remarkably low reaction forces. Adjusting the tool settings for the specific bolted joint is done by Programming Console PC-2F and cable CC-1. Auditory and visual feedback on the result of the screwing process. Characteristics: • No kickback • High speed fastening • Hybrid technology • DC drive brushless motor Delivered with battery but without charger.

Article number 9J874132
Brand Yokota
Weight per piece (g) 1530
Commodity code
Packed per 1

Specifications

Brand Yokota
Weight per piece (g) 1530
Commodity code

Description

YOKOTA YZ-T battery impulse wrenches with shut-off are powerful, very accurate and most important, have no kick-back. The very compact design offers great accessibility to the joint. Tightening bolts with torque levels up to 30 Nm with very high speed and remarkably low reaction forces. Adjusting the tool settings for the specific bolted joint is done by Programming Console PC-2F and cable CC-1. Auditory and visual feedback on the result of the screwing process. Characteristics: • No kickback • High speed fastening • Hybrid technology • DC drive brushless motor Delivered with battery but without charger.

Article numbers

Article number 9J874132
EAN 8717981390472
UBB 500583846810
UNSPSC 27112700
Manufacturer article nr  YZ-T800A
Do not close this page. This message will disappear, when the page is fully loaded.