text.skipToContent text.skipToNavigation

Wing grip Plastic Polyamide (nylon) 6 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread
Weight per piece (g) 29
Packed per 5
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 6
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread
Weight per piece (g) 29
Info
  • With steel zinc plated thread insert
Commodity code

Dimensions

a 75
d-D M8
h 35.6
P 1.25
Wall thickness t 14

Article numbers

Article number 56966.080.001
EAN 8715492873255
UBB 950373167671
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.