text.skipToContent text.skipToNavigation

Ripca Signaling Lamp 5W 12V BA15S Base Clear BS-207 8 x 36.1mm 10-Piece


Article number 7T170940
Colour Other
Socket BA15s
Total length (mm) 36.1
Diameter 8
Suitable for rail traffic No
Number of filaments 1
Technology Other
Packed per 1

Specifications

Colour Other
Socket BA15s
Total length (mm) 36.1
Diameter 8
Suitable for rail traffic No
Number of filaments 1
Technology Other
Standard indication (ECE) R5W
Lamp power filament 1 (W) 5
Suitable for moped No
Suitable for motorbike Yes
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car Yes
Suitable for head light truck No
Suitable for other lighting passenger car Yes
Suitable for other lighting truck No
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 12 - 12
Brand Ripca
Weight per piece (g) 85
Commodity code
Type Signaling Lamp

Article numbers

Article number 7T170940
EAN 8712734055790
UBB 500640331574
UNSPSC 39100000
Manufacturer article nr  R12821 10
Do not close this page. This message will disappear, when the page is fully loaded.