text.skipToContent text.skipToNavigation

Action Deep Impact Socket 10mm Hex 5.5mm Depth 1/4" Square Drive CVM Steel 150mm


Article number DO697B8010ACT
Wrench width (mm) 10
Length (m) 150
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 5.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 150
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 5.5
VDE tested No
Brand Action
Weight per piece (g) 44
Commodity code
Type Deep Impact Socket

Article numbers

Article number DO697B8010ACT
EAN 8717981264391
UBB 500618993371
UNSPSC 27111704
Manufacturer article nr  DO697B8010
Do not close this page. This message will disappear, when the page is fully loaded.