text.skipToContent text.skipToNavigation

Stahlwille 45TX Socket E6 3/8" Drive Steel Chrome Plated 28mm


Article number
Design For recessed Torx screws
Total length (mm) 28
Size (TX) 6
Brand Stahlwille
Weight per piece (g) 23
Commodity code
Type Socket
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 28
Size (TX) 6
Brand Stahlwille
Weight per piece (g) 23
Commodity code
Type Socket

Article numbers

Article number G0345.000.006
EAN 4018754003662
UBB 203122342876
UNSPSC 27111704
Manufacturer article nr  02270006

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.