text.skipToContent text.skipToNavigation

Stahlwille 52 9 Socket 9mm Hex 9mm Depth 1/2" Square Drive Steel Chrome Plated 38mm


Article number
Wrench width (mm) 9
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 9
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Stahlwille
Weight per piece (g) 58
Commodity code
Model 52 9
Type Socket

Article numbers

Article number G0366.090.001
EAN 4018754005819
UBB 203122695562
UNSPSC 27111704
Manufacturer article nr  03030009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.