text.skipToContent text.skipToNavigation

Wera 8790 HMC Zyklop socket with 1/2" drive, 7/16" x 37 mm


The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of matt chrome-plated chrome-vanadium.

Article number
Surface protection Other
Wrench width (mm) 11.11
Length (mm) 37
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 11.11
Length (mm) 37
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench width (inch) 7/16 inch
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 58
Commodity code
Type Zyklop Socket

Description

The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With Take it easy tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of matt chrome-plated chrome-vanadium.

Article numbers

Article number 81064.111.037
EAN 4013288120816
UBB 500511986902
UNSPSC 27111704
Manufacturer article nr  05003619001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.