text.skipToContent text.skipToNavigation

Stahlwille 56 IMP 46 Impact Socket 46mm Hex 3/4" Square Drive Chrome Alloy Steel Gun Metal 92mm


Article number
Wrench width (mm) 46
Length (m) 92
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Wrench width (mm) 46
Length (m) 92
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Weight per piece (g) 1427
Commodity code
Model 56 IMP 46
Type Impact Socket

Article numbers

Article number G0521.460.001
EAN 4018754233939
UBB 500623927794
UNSPSC 27111704
Manufacturer article nr  25020046

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.