text.skipToContent text.skipToNavigation

Stahlwille 50 25 Socket 25mm Bi-Hex 18.5mm Depth 1/2" Square Drive Steel Chrome Plated 42mm


Article number
Wrench width (mm) 25
Length (m) 42
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 18.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 25
Length (m) 42
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 18.5
VDE tested No
Brand Stahlwille
Weight per piece (g) 114
Commodity code
Model 50 25
Type Socket

Article numbers

Article number G0365.250.001
EAN 4018754005338
UBB 203122108244
UNSPSC 27111704
Manufacturer article nr  03010025

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.