text.skipToContent text.skipToNavigation

Stahlwille 56 24 Socket 24mm Hex 40mm Depth 3/4" Square Drive Steel Chrome Plated 90mm


Article number
Wrench width (mm) 24
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 40
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 24
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 40
VDE tested No
Brand Stahlwille
Weight per piece (g) 400
Commodity code
Model 56 24
Type Socket

Article numbers

Article number G0402.240.001
EAN 4018754008933
UBB 203122382393
UNSPSC 27111704
Manufacturer article nr  05020024

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.