text.skipToContent text.skipToNavigation

Stahlwille 50 IMP 30 Impact Socket 30mm Hex 1/2" Square Drive Chrome Alloy Steel Gun Metal 50mm


Article number
Wrench width (mm) 30
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Wrench width (mm) 30
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Stahlwille
Weight per piece (g) 170
Commodity code
Model 50 IMP 30
Type Impact Socket

Article numbers

Article number G0510.300.001
EAN 4018754233779
UBB 500623926390
UNSPSC 27111704
Manufacturer article nr  23010030

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.