text.skipToContent text.skipToNavigation

Gedore 19 15 VDE Socket 15mm Hex 1/2" Drive Vanadium Steel 55.5mm


Article number
Wrench width (mm) 15
Length (m) 55.5
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 15
Length (m) 55.5
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Weight per piece (g) 80
Commodity code
Model 19 15
Type VDE Socket

Article numbers

Article number G3105.150.001
EAN 4010886612316
UBB 203120581160
UNSPSC 27111704
Manufacturer article nr  6123160

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.