text.skipToContent text.skipToNavigation

Facom Socket 14mm Hex 10.5mm Depth 1/2" Drive Chrome Plated 36mm


Article number 3T412894
Wrench width (mm) 14
Length (m) 36
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 10.5
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 14
Length (m) 36
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 10.5
Brand Facom
Weight per piece (g) 60
Commodity code
Type Socket

Article numbers

Article number 3T412894
EAN 3148510539607
UBB 500637976126
UNSPSC 27111704
Manufacturer article nr  S.14H
Do not close this page. This message will disappear, when the page is fully loaded.