text.skipToContent text.skipToNavigation

Bahco Twist socket set 1/2" 17, 19, 21, 22, 24 mm


Article number 8J130720
Number of socket spanners 0
Total number of tools 5
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 5
Brand Bahco
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 5
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 5
Brand Bahco
Weight per piece (g) 900
Commodity code

Article numbers

Article number 8J130720
EAN 7314150240043
UBB 500656127106
UNSPSC 25191700
Manufacturer article nr  BWTSP6
Do not close this page. This message will disappear, when the page is fully loaded.