text.skipToContent text.skipToNavigation

Stahlwille 54 Inhex Bit Socket 4mm Hex 1/2" Square Drive Chrome Alloy Steel Chrome Plated 60mm


Article number
Length (m) 60
Dimension (mm) 4
Connection size (mm) 12.5
Brand Stahlwille
Weight per piece (g) 66
Commodity code
Type Inhex Bit Socket
Packed per 1

Specifications

Length (m) 60
Dimension (mm) 4
Connection size (mm) 12.5
Brand Stahlwille
Weight per piece (g) 66
Commodity code
Type Inhex Bit Socket

Article numbers

Article number G0380.040.001
EAN 4018754006236
UBB 203122112519
UNSPSC 27111704
Manufacturer article nr  03050004

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.