text.skipToContent text.skipToNavigation

Stahlwille 40TX Bit Socket E4 1/4" Drive Steel Chrome Plated 23mm


Article number
Design For recessed Torx screws
Total length (mm) 25
Size (TX) 4
Brand Stahlwille
Weight per piece (g) 8
Commodity code
Type Bit Socket
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 25
Size (TX) 4
Brand Stahlwille
Weight per piece (g) 8
Commodity code
Type Bit Socket

Article numbers

Article number G0312.000.004
EAN 4018754000937
UBB 203122399553
UNSPSC 27111704
Manufacturer article nr  01270004

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.