text.skipToContent text.skipToNavigation

Stahlwille 40 L 6 Socket 6mm Hex 6mm Depth 1/4" Square Drive Steel Chrome Plated 50mm


Article number
Wrench width (mm) 6
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 6
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 6
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Stahlwille
Weight per piece (g) 18
Commodity code
Model 40 L 6
Type Socket

Article numbers

Article number G0304.060.001
EAN 4018754000203
UBB 203122327521
UNSPSC 27111704
Manufacturer article nr  01020006

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.