text.skipToContent text.skipToNavigation

Action Deep Impact Socket 13mm Hex 5mm Depth 1/4" Square Drive CVM Steel 50mm


Article number DO6050R130ACT
Wrench width (mm) 13
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 5
VDE tested No
Brand Action
Weight per piece (g) 66.15
Commodity code
Type Deep Impact Socket

Article numbers

Article number DO6050R130ACT
EAN 8717981003037
UBB 500618805500
UNSPSC 27111704
Manufacturer article nr  DO6050R130
Do not close this page. This message will disappear, when the page is fully loaded.